Welcome to Würth UK For trade customers only
LED Focus Torch 210 Lumens

For detailed information, other images and documents, please select individual articles from the following table.

LED Focus Torch 210 Lumens

The Lighthouse Elite 3W LED Focus Torch has a polycarbonate optical reflector lens and offers three light functions: high, low and strobe. With an easy to use adjustable push–pull focus action.
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
Incorporates CREE LEDs, providing a super bright beam from a single source. CREE LEDs are unsurpassed in both output and efficiency with a life span of over 100,000 hours and will provide a bright beam of light for up to 6 hours from one set of batteries. The torch has an aluminium body, which is shock proof and rain resistant. There is also a handy wrist strap for added safety.



Run Time: 6 hours


Power: 3 x AAA alkaline batteries (supplied)


Dimensions: 35 x 110mm