Welcome to Würth UK For trade customers only
Metal insulation dowel W-MDD
Metal insulation dowel W-MDD - 1
Metal insulation dowel W-MDD - 2
Metal insulation dowel W-MDD - 3
Metal insulation dowel W-MDD - 4
Metal insulation dowel W-MDD - 5

For detailed information, other images and documents, please select individual articles from the following table.

Metal insulation dowel W-MDD

For mounting insulation panels in concrete made from stainless steel. Tested fire resistance

See product details

Available in 4 versions
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
  • Permitted loads under exposure to fire R30; R60; R90; R120.

  • Tested fire resistance

  • When attaching soft insulation materials that are not self-supporting, the insulation disc is simply pushed onto the insulation anchor.

  • Quick and secure mounting thanks to 2-part construction

  • Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole

  • Surface of anchor head suitable for use as a plaster base
Notice

The insulation panels must be fastened with at least 4 anchors per square metre.

Application area