For detailed information, other images and documents, please select individual articles from the following table.
1/4-inch torque wrench
Extremely compact torque wrench with 1/4 inch hexagon mount and precise scale division
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Compact design with a total length of just 168 mm, making it ideal for use on the go or in confined spaces
- Precise tightening with a trigger accuracy of +/- 6 % tolerance from the set scale value
- Practical scale division enables precise setting of the desired torque in the range 1 to 5 Nm
- Clearly audible and perceptible indication when the torque value is reached for more controlled tightening
- Simple and accurate torque adjustment by twisting the end of the handle
- Complies with ISO standard 6789-1 for hand torque screwdriving tools
- Non-slip, ribbed grip area for optimum control when tightening
- Suitable for clockwise and anti-clockwise tightening for precise screwing of right-hand and left-hand threads
- Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
- Includes declaration of conformity and serial number
- After using the torque wrench, release the spring by turning back to the lowest scale value
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Wide range of possible applications for controlled tightening of nuts and bolts, e.g. for repair and maintenance work on bicycles or for use in industry, the trades sector or on construction sites
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!