Welcome to Würth UK For trade customers only
Automatic jump starter

For detailed information, other images and documents, please select individual articles from the following table.

Automatic jump starter

Automatic start function. Starting power not summoned until needed, which means greater starting power.
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
  • For mobile, mains-independent jump starting of cars and light commercial vehicles with a 12-V or 24-V electrical system.

  • Automatic reverse polarity protection

  • Automatic voltage selection 12 V/24 V (manual voltage selection also possible)

  • Fully insulated, angled solid clamps with highly flexible fully rubberised lines

  • Deenergised connection to and disconnection from the vehicle's power system

  • Protection against power surges

  • Overload protection in start mode

  • LED battery status indicator

  • Short-circuit protection (internal battery protected using high current fuses)
Notice

Booster for use with the following battery types:


  • Open, wet, maintenance-free, VRLA, AGM, GEL, EFB and EFB+, calcium, lithium, NiCd aircraft batteries

Dekra-tested