Welcome to Würth UK For trade customers only
TIPP® Smartlock GS pipe clamp Without rubber inserts
TIPP<SUP>®</SUP> Smartlock GS pipe clamp Without rubber inserts - 1
TIPP<SUP>®</SUP> Smartlock GS pipe clamp Without rubber inserts - 2
TIPP<SUP>®</SUP> Smartlock GS pipe clamp Without rubber inserts - 3

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Smartlock GS pipe clamp Without rubber inserts

For pipe mounting without requirements for acoustic insulation
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
  • Proven SMARTLOCK fastening for fast, economical fastening of pipes

  • Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead

  • Safety catch to prevent screws being lost

  • Nut-and-washer assembly connection M8/M10


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.