Welcome to Würth UK For trade customers only
Neonlynx Flexible LED strip Lighting Accessories

For detailed information, other images and documents, please select individual articles from the following table.

Neonlynx Flexible LED strip Lighting Accessories

See product details

Available in 8 versions
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
The Neonlynx flexible LED strip is designed to make curved or straight shapes in 4 mm wide by 11 mm deep recesses, achieving maximum integration in the furniture. It stands out for being a very efficient luminaire that works at 24V DC, so it requires a constant voltage LED converter.



It is made from high-quality silicone to prevent colour temperature variation and has an IP65 protection rating, suitable for installation in damp places. It is supplied in continuous rolls of 1, 3 or 5 metres. It also has two 1.5 m power cables, one on each side of the LED strip, with a miniled connector for connection to the converter. This facilitates installation and optimises waste, as it can be cut to use both ends, without the need for additional cables or soldering.



Product features


  • Neonlynx flexible LED strip designed to make curved or straight shapes in 4mm wide by 11mm deep.

  • Power supply: 24V DC. It requires a 24V DC LED converter for installation (not included in the supply).

  • Index of protection IP65, suitable for installation in damp places.

  • Luminaire with LED technology with an efficiency of 49 lm / W.

  • Natural white color temperature 4,000 Kelvin. Lighting angle: 160°.

  • It has 128 LEDs / m. Luminous flux of 375 lm / m. Power 7.6 W / m.

  • Supplied in continuous rolls of 3,024 mm. It is dimmable and can be cut every 63 mm.

  • It has two 1.5 m power cables, one on each side of the LED strip, with a miniLED connector for connection to the converter.

  • Made of high quality silicone to avoid variation in color temperature.