Welcome to Würth UK For trade customers only
Bearing Installation and Fitting Tool Kit

For detailed information, other images and documents, please select individual articles from the following table.

Bearing Installation and Fitting Tool Kit

The SKF Bearing fitting tool kit is designed for quick and precise mounting of bearings, while minimising the risk of bearing damage.
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
The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit. This minimises the risk of damaging the bearing’s raceways or rolling elements. In addition to mounting bearings, the TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.



The TMFT 36 kit contains 36 impact rings, 3 impact sleeves and a dead-blow hammer packed in a lightweight carrying case.