Waterproof pin housing TE Superseal 1.5 series
Waterproof pin housing
PINHSNG-WTRPROF-3COMT
Register now and access more than 15,000 products
Complies with IEC 529 and DIN 40050 IP 67
Datasheets(X)
Car, lorry, construction/agricultural machinery, motorbikes, boat building etc.
Number of electrical poles | 3 PCS |
Contact gauge | 1.5 mm |
Min./max. wire cross section | 0.35-2.5 mm² |
IP protection class | IP 67 |
Max. nominal voltage | 24 V/DC |
Max. current | 14 A |
Min./max. temperature conditions | -40 to 125 °C |
Material | PA 6.6 - Polyamide |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!