Socket housing Deutsch DT series OEM quality
Deutsch DT socket housing
PLGHSNG-SKT-4COMPT-DEUTSCH-DT
Register now and access more than 15,000 products
Datasheets(X)
For construction and agricultural machinery (e.g. Claas, Caterpillar)
Number of electrical poles | 4 PCS |
IP protection class | IP 67 |
Max. current | 13 A |
Min./max. temperature conditions | -55 to 125 °C |
Material | Thermoplast |
Colour | Grey |
Corresponds to original spare part number | DT06-4S |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!