Pin contact Solid Uninsulated
Plug contact for Deutsch DT
PINCNTCT-SOLID-(0,5-1,3SMM)-DEUTSCH
Register now and access more than 15,000 products
Datasheets(X)
Min./max. wire cross section | 0.5-1.3 mm² |
Stud diameter | 1.56 mm |
Material | Copper |
Surface | Nickel plated |
Corresponds to original spare part number | 0460-202-16141 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!