Single wire seal (SEAL) For uninsulated cable connector
Single wire seal (SEAL)
SNGLWRESEAL-YELLOW-(1,7-2,4MM)-D3,4MM
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Seal diameter (C) | 3.40 mm |
Min./max. diameter of insulation (A) | 1.7-2.4 mm |
Suitable for hole diameter | 5.15 mm |
Collar diameter (F) | 6.10 mm |
Length | 7.80 mm |
Colour | Yellow |