Flat connector MINI MIC SRS 1.5
Flat plug, MINI MIC SRS 1.5
FLPLG-(1,5X0,8)-BO3,40-(0,75-1,5SMM)
Register now and access more than 15,000 products
Datasheets(X)
Design | Sealed |
Min./max. wire cross section | 0.75-1.5 mm² |
Min./max. diameter of insulation | 1.7-2.4 mm |
Nominal size of flat plug/push connector/blade connector | 1.5 x 0.8 mm |
Seal diameter | 3.40 mm |
Material | Brass |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!