Flat connector contact MINI MIC SRS 1.5
Flat plug contact MINI MIC SRS 1.5
FLPLGCNTCT-1,5-BO3,4-(1,5-2,5SMM)
Register now and access more than 15,000 products
Datasheets(X)
Design | Sealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Min./max. diameter of insulation | 2.2-3.3 mm |
Nominal size of flat plug/push connector/blade connector | 1.5 mm |
Seal diameter | 3.40 mm |
Material | Bronze |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!