Welcome to Würth UK For trade customers only

1/4 inch bit holder, magnetic

Bit holder E 6.3 (1/4) magnet, one hand, slim
HOLD-BIT-MAGN-1/4IN-L66MM

Art.-no. 0614176638
EAN 4050641636546

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Bit holder with one-handed quick-change function

Very rapid and simple bit replacement


One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards.



Access deep and hard-to-reach screw heads


Very slim design (∅ max. 10.5 mm)



For bits with hexagon head drive to DIN 3126

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Sleeve diameter (D)

10.5 mm

Blade length (L1)

40 mm

Length (L)

66 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information