C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)
Bit TX C 6.3 (1/4)
BIT-TX8-1/4IN-L25MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49464.jpg)
Register now and access more than 15,000 products
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and bit diameters are available for common applications
Bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Datasheets(X)
Tip size | TX8 |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |
Material | Steel |