Bit box size 2, empty
Bit box empty size 2
BITBOX-EMPTY-SZ2-MAX-17PCS
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/247864987.jpg)
Register now and access more than 15,000 products
Mobility and interchangeable bit bars
- The bit bars can be removed for taking individual bit bars to the place of use or for individually equipping bit boxes
- The bit bars can be easily removed from the box with a narrow screwdriver
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- Thanks to the movable bit bar, the bits can be removed easily
Always on hand
- The bit box can be attached to a belt with the practical clip and can be removed if necessary
ORSY® system
- Compact dimensions in Würth grid for perfect storage with other ORSY® products, e.g. in Würth system case or in drawers in the workshop trolley
Datasheets(X)
Suitable for | 1/4 inch |
Length | 86 mm |
Width | 60 mm |
Height | 42 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!