RW® bit
RW bit C 6.3 (1/4)
BIT-RW20-LUMINOUSORANGE-1/4ZO-L25MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49023.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/26881537.jpg)
Register now and access more than 15,000 products
- More power thanks to a larger contact area at the bit
- More stability and precise positioning due to perfect fit of the bit in the drive
- One-handed work and excellent support when positioning due to tight-fit recess
- Double-printed bit for easy identification of the desired bit size
Only one bit is required for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.
Datasheets(X)
Drive | 1/4 inch |
Drive type | Hexagon socket |
Tip size | RW20 |
Tip type | RW |
Length | 25 mm |