1/4 inch bit ratchet
1/4 inch bit ratchet
BITRTCH-1/4IN-L100MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/149996.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 15,000 products
- Tip: For 1/4 inch hexagon head drive in accordance with DIN 3126-C 6.3 and E 6.3
- Head: Extremely compact ratchet head, fine tooth, 64 teeth
- Surface: Chrome-plated
- 2-component handle, extremely slim design, angled down 10°
- Very rugged design, max. torque of up to 40 Nm
Datasheets(X)
Tip size | C 6.3 (1/4 inch) |
Tip type | For outer hexagon |
Ratchet head height | 10 mm |
Ratchet diameter | 16.6 mm |
Handle thickness | 10.5 mm |
Handle width | 15 mm |
Length | 100 mm |
Surface | Chrome plated |
Material of handle | 2-component plastic |