Welcome to Würth UK For trade customers only

Crimping pliers With integrated locator

Crimping pliers for TE Super Seal
CRMPPLRS-(ROLLED-CONT)-(0,35-1,5SMM)

Art.-no. 0714107130
EAN 4046778972558

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

TE Superseal 1.5 Series
  • Crimping tool exclusively for processing cable connectors art. no. 055899579 - 055899584 in conjunction with single wire seals.

  • Two crimping points: 0.35–0.5 mm² and 0.75–1.5 mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connector type

TE Super Seal

Min./max. wire cross section

0.35-1.5 mm²

Number of crimping points

2 PCS

Locator

Yes

Length (L)

190 mm

Material

Tool steel

Surface

Burnished

Material of handle

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information