Welcome to Würth UK For trade customers only

Automatic self-adjusting wire stripping pliers

Wire stripping pliers automatic self-adjusting
WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Art.-no. 0714109010
EAN 4056807244587

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Automatic scanning system, no adjustment to cable cross-section is necessary
  • Adjustable longitudinal stop: 3-17 mm

  • Integrated cable cutters: Flexible up to 10.0 mm², rigid up to 6.0 mm²

  • Replaceable knife block and longitudinal stop

  • Ergonomically shaped 2-component handle for comfortable and effortless work

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

PVC-/silicone-/rubber-insulated single cores e.g. H05V-K, H07V-K, H05V-U, H07V-U

Blade geometry

Straight

Min./max. wire cross section

0.03-10 mm²

Min./max. American Wire Gauge (AWG) (AWG)

32-7

Length x width x height

193 x 18 x 96 mm

Material

Plastic / metal

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information