Pin punch, large dimensions With 2-component plastic handle
Pin punch large dimensions
PINPNCH-12MM-L260MM
ZEBRA
Register now and access more than 15,000 products
Ergonomically shaped 2-component handle
- Secure grip
- Effortless work
Vibration protection
Handle absorbs vibrations during striking
Impact guard
Prevents hand injuries
Made from tempered tool steel
Long service life
Hardness at work end: 54 – 58 HRC
Hardness at impact head: 38 – 46 HRC
Datasheets(X)
Length (L) | 260 mm |
Width of tip (d) | 12 mm |
Striking-surface diameter (S) | 10 mm |