Welcome to Würth UK For trade customers only

Refill For uni marker

Refill for uni marker
REFIL-MRK-DRY-RED-D5,6MM-L120MM

Art.-no. 0967911404
EAN 4050641033345

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Paste marker for wet and dry surfaces

Non-permanent

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Virtually all surfaces, e.g. car paints, tiles, brick, wood, glass, rubber, car tyres, ceramic, concrete, metal, plastic etc.

Length

120 mm

Diameter

5.6 mm

Min./max. line thickness

1-3 mm

Colour

Red

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information