Tungsten electrode, gold For WLV17/WLT17K/WLT26 TIG torches
Gold-tungsten electrode
TNGELTRD-TIG-GOLD-WLV17/WLT17/26-1,6MM
Register now and access more than 15,000 products
- Good ignition characteristics and long service life
- Suitable for DC and AC
Datasheets(X)
Diameter (Ø) | 1.6 mm |
Min./max. current | 15-130 A |
Product weight (per item) | 9 g |
Min. current | 15 A |
Max. current | 130 A |
Length | 175 mm |
Identification colour | Gold |