Welcome to Würth UK For trade customers only

Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

DIN 71412 zinc-plated steel, shape A, hexagon
NPL-DIN71412-A-H1-(A3F)-WS7-HEX-M6

Art.-no. 098640
EAN 4011231917551

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Tapered male thread, self-locking

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Form

A, H1
Hexagonal

Thread type x nominal diameter x pitch (d1)

M6 x 1

Nominal diameter (d1)

6 mm

Length (l1)

15 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

7 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information