Cone grease nipple Angled shape 45°, DIN 71412 shape B, zinc-plated steel
DIN 71412 zinc-plated steel 45° shape B, square
NPL-DIN71412-B-H2-(A3F)-WS9-SQUAR-M8X1
Register now and access more than 15,000 products
Tapered male thread, self-locking
Datasheets(X)
CAD data (available after login)
![]() | |
Form | B, H2 |
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Nominal diameter (d1) | 8 mm |
Length (l1) | 20 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 9 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!