Cone grease nipple Angled shape 90° DIN 71412 shape C, zinc-plated steel
DIN 71412 zinc-plated steel 90° shape C, square
NPL-DIN71412-C-H3-(A3F)-WS9-SQUAR-M8X1
Register now and access more than 15,000 products
With tapered thread
Datasheets(X)
CAD data (available after login)
![]() | |
Form | C, H3 |
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Nominal diameter (d1) | 8 mm |
Length (l1) | 18 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 9 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |