System case 8.4.3
System case 8.4.3
SYSCASE-8.4.3
SYSTEMKOFFER
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/11737434.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14207529.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363523.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/6073026.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 15,000 products
Compatible and flexible thanks to grid dimensions
- Allows the contents to be customised for different applications
- Case can be used in the ORSY®BULL system boxes and vehicle interior equipment
Combining multiple cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.
With a number of functional elements
- Integrated elastomer seal protects the contents from rain
- Simple opening and closing with closures with recessed handles
- Labelling field for adhesive or inserted labels
Very comfortable
- Large handle design
- Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
- Handle holds up to 60 kg
The system case has been awarded the three most prestigious design awards:
- Reddot design award 2017
- IF-Design Award 2017
- German Design Award 2018
Datasheets(X)
System dimensions | 8.4.3 |
Width | 500 mm |
Depth | 380 mm |
Height | 195 mm |
Material | ABS |
Product weight (per item) | 3255 g |
Width x depth x height (internal dimension) | 462.5 x 335 x 162 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!