Welcome to Würth UK For trade customers only

System case 8.4.5

System case 8.4.5
SYSCASE-8.4.5

Art.-no. 5581013000
EAN 4062856845750

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Ideal for variable storage of small machines and tools along with consumables.

Compatible and flexible thanks to grid dimensions


  • Allows the contents to be customised for different applications.

  • Ensures that the case can be used in the system boxes ORSY BULL and in vehicle interior equipment


Combining multiple cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport them safely.



Case with several functional elements


  • Integrated elastomer seal protects the contents from rain

  • Easy opening and closing thanks to closures with recessed grips and metal hinges inside the lid.

  • Labelling field for adhesive or inserted labels


Very comfortable


  • Large handles on both sides

  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist

  • The robust handle can be loaded up to 60 kg.


The system case has been awarded the three most prestigious design awards


  • Reddot design award 2017

  • IF-Design Award 2017

  • German Design Award 2018
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

8.4.5

Width

500 mm

Depth

380 mm

Height

320 mm

Material

ABS

Product weight (per item)

4450 g

Width x depth x height (internal dimension)

462.5 x 335 x 270 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dimple foam For ORSY® system case

COVFM-F.SYSCASE-8.4

SYSTEMKOFFER
For use with combination of tool inserts and ORSY® system case 8.4
x 1 pcs
System transport trolley Can be used for ORSY® system cases in sizes 8.4 and 4.4 and ORSY®BULL

SYSPSHCRT-FULLRBR-BLCK-5/7-100KG

SYSTEMKOFFER
Can be used for ORSY® system cases in sizes 8.4 and 4.4 and ORSY®BULL
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information