Pressing socket
Pressing socket copper nickel plated
PRESKT-CU-(NI)-D2
Register now and access more than 15,000 products
- For producing non-detachable rope end connections
- The process is carried out with the appropriate crimping jaws and B12 crimping pliers
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Copper |
Surface | Nickel plated |
RoHS-compliant | Yes |
Suitable for wire diameter | 2 mm |
Length (l1) | 7 mm |
Internal length (l2) | 4.8 mm |
Internal width (b1) | 2.3 mm |
Thickness (s1) | 0.85 mm |
Product weight (per item) | 1.550 g |
Other standard | WN 0880-998 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!