ORSY®BULL series 5 front loader combination box
ORSY BULL Combination box front loader series 5
SYSBOX-MULTIPURP-FRNTLDR-2DRWR-5-H400
ORSYBULL
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363517.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 15,000 products
Intelligent
Simply stack the boxes up and lock them in place using the sophisticated coupling mechanism
Strong
Extremely robust thanks to impact-resistant sides made from high-quality plastic that is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.
Practical
Large, ergonomically shaped handles for high carrying comfort — no cutting into the user's hand
Useful
Easy to lock and unlock thanks to a special sliding mechanism
Secure
Each box is equipped with a lock to prevent others from accessing the contents.
Datasheets(X)
![]() | |
Width x depth x height (external dimension) | 592 x 390 x 400 mm |
Number of drawers | 2 PCS |
Width x depth x height (internal dimension of drawer) | 480 x 335 x 62 mm |
Load capacity of drawer | 25 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!