Welcome to Würth UK For trade customers only

Graphite refill For deep-hole markers

Graphite refill for deep-hole marker
REFIL-MRK-GRAPHITE-D2,8MM-L120MM

Art.-no. 0967911203
EAN 4053479616513

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Good alternative to a conventional carpenters' pencil
  • Non-permanent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wood, paper, cardboard etc.

Length

120 mm

Diameter

2.8 mm

Min./max. line thickness

0.5-1.5 mm

Colour

Grey

Silicone-free

Yes

Recommended surfaces

Smooth

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information