Welcome to Würth UK For trade customers only

Knurled nut, high profile DIN 466, steel 5, zinc-plated, blue passivated (A2K)

DIN 466 steel 5 zinc plated
NUT-KNRL-DIN466-5-(A2K)-M6

Art.-no. 031216
EAN 4011231332248
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 466

Material

Steel

Property class

5

Surface

Zinc plated

RoHS-compliant

Yes

Form

High

Thread type x nominal diameter (D)

M6

Height (h1)

15 mm

Outer diameter (dk)

24 mm

Head height (k1)

5 mm

Outer diameter 2 (d2)

12 mm

Thread type

Metric thread

Nominal diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information