Welcome to Würth UK For trade customers only

Square nut DIN 557, A4 stainless steel, plain

DIN 557 bare stainless steel A4
NUT-SQUAR-DIN557-A4-WS19-M12

Art.-no. 03400912
EAN 4038898618096

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

10 mm

External drive (s1)

WS19

Material

Stainless steel A4

Surface

Plain

DIN

557

Thread type

Metric thread

Pitch

1.75 mm

Nominal diameter

12 mm

Width across corners (e)

26.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information