Welcome to Würth UK For trade customers only

Slotted nut DIN 546, A2 stainless steel, plain

DIN 546 plain A2 stainless steel
NUT-SL-DIN546-A2-M8

Art.-no. 03443008
EAN 4062855335481
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Outer diameter (d2)

14 mm

Height (m1)

6.5 mm

Slot width (n1)

3 mm

Slot height (tmin)

2.5 mm

Material

Stainless steel A2

Property class

50

Surface

Plain

DIN

546

Internal drive

Slot

Nominal diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information