Welcome to Würth UK For trade customers only

Hexagonal cap nut, low profile DIN 917, steel 6, zinc-plated, blue passivated (A2K)

DIN 917 steel zinc plated
NUT-CAP-HEX-DIN917-6-WS8-(A2K)-M5

Art.-no. 03575
EAN 4011231344746
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Height (h1)

7 mm

External drive (s1)

WS8

Material

Steel

Property class

6

Surface

Zinc plated

Form

Low

DIN

917

Thread type

Metric thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information