1/4 inch 2 in 1 adapter
Bit holder E 6,3 quick-change chuck 2in1
HOLD-BIT-QCCHUK-2IN1-L60MM
Register now and access more than 15,000 products
- By simply sliding, the sleeve can be used as a socket wrench adapter and a bit holder
- Blade holder 1/4 inch E 6.3 for 1/4 inch square socket wrench inserts or 1/4 inch hexagon
Datasheets(X)
![]() | |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket and outer square |
Sleeve diameter (D) | 13 mm |
Blade length (L1) | 26 mm |
Length (L) | 60 mm |