1/4 inch bit holder, E 6.3 Magnetic
Bit holder E 6.3 (1/4) quick change magnet
HOLD-BIT-QCCHUK-1/4IN-MAGN-L51MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49326.jpg)
Register now and access more than 15,000 products
Secure
Bit locks in automatically
Easy insertion and removal of the bits
The spring mechanism facilitates bit change
Datasheets(X)
![]() | |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Sleeve diameter (D) | 15 mm |
Blade length (L1) | 20 mm |
Length (L) | 51 mm |