1/4-inch bit drill holder
Bit drill holder E 6.3 (1/4) 4 x ball clamp
HOLD-BIT-QCCHUK-1/4IN-L60MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48951.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 15,000 products
Sleeve with non-slip zone
Easy one-hand operation: no slippage when opening and closing holder
Datasheets(X)
![]() | |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Sleeve diameter (D) | 15 mm |
Length (L) | 60 mm |