Bit assortment 59 pieces with insert in attractive carbon finish
Bit asmt 1/4 inch insert with carbon finish 59 pcs
BIT-MIX-SORT-59PCS
Register now and access more than 15,000 products
A range of bits for different industries
- Includes the most common sizes of magnetic socket wrench blades in a separate plastic holder with belt clip for mechanical processing
Attractive carbon finish
- Printed foam insert in carbon finish for improved robustness, stability and easy cleaning
Find the correct tools quickly and easily
- The tools are marked on the foam insert so that they can be identified quickly
Datasheets(X)
E.g. for electrical, electronic, machine, automotive, motorcycle, woodworking and construction applications
Drive | 1/4 inch |
Number of pieces in assortment/set | 59 PCS |
Length | 110 mm |
Width | 225 mm |
Height | 35 mm |
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L175MM
BIT-RW10-PINK-1/4ZO-L70MM
BIT-RW20-LUMINOUSORANGE-1/4ZO-L70MM
BIT-RW40-LUMINOUSPINK-1/4ZO-L70MM
METBOX-220X110X35-SZ1
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units