Bit box, size 4 49 pieces
Bit box RW C 6.3 (1/4) w bit holder set 1, 49 pcs.
BIT-RW-SORT-10/20/25/30/40-49PCS
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29440114.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/247864987.jpg)
Register now and access more than 15,000 products
Mobile and interchangeable bit bars
- The bit bars can be removed from the box for taking individual bit bars to the place of use or for individually equipping bit boxes
- The bit bars can be removed without any tools by pressing the release button
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- Thanks to the movable bit bar, the bits can be removed easily
Easy identification of the desired bit size
- The correct bit is easy to find thanks to the colour code in the lid and on the bit
ORSY® system
- Compact dimensions in Würth modular system size for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
Datasheets(X)
Drive | 1/4 inch |
Tip type | RW |
Length | 115 mm |
Width | 95 mm |
Height | 36 mm |
Number of pieces in assortment/set | 49 PCS |
HOLD-BIT-SLEV/SNAPRG-1/4IN-L74MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!