Welcome to Würth UK For trade customers only

Ventilation grille With oval slot 28 x 5 mm

Ventilation grille aluminium
VENTGRIL-ALU-SILVER/F1-100/400MM

Art.-no. 0683364042
EAN 4038898609230
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

  • Matt anodised or powder-coated aluminium ventilation grille with oval slot 28 x 5 mm

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

Colour

Silver coloured

Gloss level

Matt

Length

400 mm

Width

100 mm

Slot length

28 mm

Slot width

5 mm

Air vent

77 cm²

Milled-hole length

381 mm

Milled-hole width

87 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information