Water pump pliers DIN ISO 8976
Water pump pliers pushbutton adjustment 2-C handle
WTRPMPPLRS-250MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 15,000 products
Rapid and convenient fine adjustment at the push of a button, directly on the workpiece
Hardened precision teeth
High wear-resistance and secure gripping
Ergonomic and non-slip 2-component comfort handle with narrow collar profile
Comfortable working and optimum power transmission
Huge gripping capacity yet slimline design
Datasheets(X)
Length in inches (L) | 10 in |
Length (L) | 250 mm |
Min./max. grip range | 10-46 mm |
ISO | 8976 |
Surface | Chrome plated |