Combination pliers, angled
Angled combination pliers
COMBIPLRS-ERGO-L200MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 15,000 products
Protects joints and muscles
Thanks to relaxed and fatigue-free hand position
Versatile application thanks to intelligent details
- Tighten screws with profiled burner port
- Grip and pull using nail groove
- Precise and powerful cutting action
Long service life and high precision
Thanks to high-quality tool steel and workmanship
Ergonomic and non-slip 2-component comfort handle with narrow collar profile
Cutting edges: Inductively hardened, precision cutting edges
Surface: Entirely ground and chrome-plated
Joint: Lap joint, with opening spring
Datasheets(X)
Length (L) | 200 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Max. cable diameter cutting capacity in aluminium/copper | 13 mm |
Surface | Chrome plated |
Length in inches (L) | 8 in |
Material | Steel / steel |
Material of handle | 2-component plastic |