VDE round-nose pliers DIN ISO 5745, IEC 60900
VDE round-nose pliers ZEBRA DIN ISO 5745 IEC 60900
RDPLRS-VDE-(CR)-L160MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51658.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 15,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures a long tool life of the precision tips
- Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
- Surface: Ground and chrome-plated on all sides
- Jaws: Round, smooth
- Joint: Inserted
Datasheets(X)
![]() | |
Length (L) | 160 mm |
Length in inches (L) | 6 1/4 in |
Jaws length (L3) | 26 mm |
Jaws thickness (T1) | 9 mm |
Jaw-tips thickness (T2) | 3 mm |
Jaws width (W3) | 18 mm |
EN standard | 60900 |
Material of handle | Polyvinyl chloride |
ISO | 5745 |