VDE snipe nose pliers Made of insulated plastic
VDE snipe nose pliers
SNPNOSEPLRS-VDE-PLASTIC-220MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49538.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49633.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/754277.jpg)
Register now and access more than 15,000 products
- Reduces the risk of short circuit thanks to the purely plastic design
- Comfortable working thanks to the 2-component handles with their soft and non-slip grip zone
- Robust pliers shape due to the fibreglass-reinforced plastic
- Class C, application area down to -40°C
Datasheets(X)
Length (L) | 220 mm |
Jaws length | 75 mm |
Jaws width | 32 mm |
Jaw-tips thickness | 5 mm |
Jaw-tips width | 10 mm |
Standards | EN 60900 |
Jaw design | Straight shape |
Product weight (per item) | 143.500 g |
Material | Fibre glass reinforced plastic |
Material of handle | TPE (rubber) |