Welcome to Würth UK For trade customers only

Water pump pliers, self-adjusting

Water pump pliers, self-setting
WTRPMPPLRS-SLFADJ-250MM

Art.-no. 071402 85
EAN 4047376883031

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Self-adjusting water pump pliers with multiple engagement points

Always the correct opening width


No need to find the correct opening width thanks to automatic setting.



Robust


Specially-hardened teeth (51 HRC) and spring shock absorbers

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length in inches (L)

10 in

Length (L)

250 mm

Min./max. grip range

10-32 mm

Material

Chrome-vanadium steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information