Electronics snipe nose pliers
Electronics snipe nose pliers
SNPNOSEPLRS-ELECTRONIC-L120MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51673.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51865.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51626.jpg)
Register now and access more than 15,000 products
- Standard: DIN ISO 9655
- Handle: Soft comfort-grip handle shells
- Joint: Grip surfaces ground smooth
- Joint: Box joint, opening spring
- Head: Polished
Datasheets(X)
Precision pliers for the finest installation work – gripping, holding, bending.
![]() | |
Length (L) | 120 mm |
Jaws length (L3) | 22.5 mm |
Jaws thickness (T1) | 9.8 mm |
Jaw-tips width (W4) | 1.5 mm |
Jaws width (W3) | 6.3 mm |
Jaw-tips thickness (T2) | 1.8 mm |
Material | Steel |
Material of handle | 1-component plastic |