Electronic side cutters, round head
Electronic side cutters with round head
SDCTR-EL-RD-WO.FAC
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51865.jpg)
Register now and access more than 15,000 products
- Standard: DIN ISO 9654
- Handle: Soft comfort-grip handle shells
- Joint: Box joint, high precision, zero-backlash action
- Opening spring: Double spring for automatic opening of pliers
- Blade: For soft wires and some hard wires
- Head: Polished
Datasheets(X)
For flush cutting.
![]() | |
Length | 115 mm |
Jaws width | 11 mm |
Cutting edge length | 14 mm |
Jaws thickness | 7.5 mm |
Min./max. soft wire diameter cutting capacity | 0.3-1.3 mm |
Max. medium wire diameter cutting capacity | 1 mm |