Locking pliers with straight jaws American version
Locking pliers w. straight jaws, American version
LOKPLRS-(JAW-SR)-L170MM
Register now and access more than 15,000 products
Straight jaws
Provides maximum contact on flat, square or hexagonal workpieces.
Suitable for tightening, clamping, twisting and turning rotary
Adjust screws
To adjust the pressure and suit the job.
Maximum toughness and durability
Made of advanced heat treated alloy steel
Maximum locking force
Thanks to classic trigger release
Hardened teeth are designed to grip from any angle
Nickel plated
Datasheets(X)
Length | 170 mm |
Min./max. clamping width | 0-33 mm |
Material | Chrome-vanadium steel, hardened |
Surface | Nickel plated |
Product weight (per item) | 350 g |