Welcome to Würth UK For trade customers only

Crimping pliers, Qu 25 For uninsulated cable connectors

Crimping/wire stripping pliers Qu 25
CRMP/WRESTRPLRS-(UNINSU-CBLCON)-QU25

Art.-no. 0714101121
EAN 4056807402055

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

  • Crimping of uninsulated cable connectors 0.5–2.5 mm²

  • Shortening of screws M2.6–M5

  • Stripping of cables 0.75–6.0 mm²

  • Crimping of ignition line connectors

  • Wire cutting function
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

0.5-2.5 mm²

Length (L)

225 mm

Material

Tool steel

Surface

Burnished

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information